APV / Crepaco Model 18VS2 Sanitary Centrifugal Pump

APV / Crepaco Model 18VS2 Sanitary Centrifugal Pump

APV Crepaco Centrifugal Pump. Model: 18VS2. Flow rate for new pump is 230 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 7-1/4 in. Lincoln electric motor, 7.5 hp, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. ½ in. L x 1 ft. 1-3/8 in. W x 1 ft. ½ in. H.

Product Details

  • Stock No: TAFM482B.a
  • Manufacturer: APV
  • Model: 18VS2
  • Serial Number: G9374

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV / Crepaco Model 18VS2 Sanitary Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed