APV Crepaco Plate Heat Exchanger with Titanium and Stainless Steel Plates - 478 sq. ft.
APV Crepaco Plate Heat Exchanger with Titanium and Stainless Steel Plates - 478 sq. ft.
APV Crepaco Plate Heat Exchanger. Model: R405-S. Total amount of plates: 85 (14 are titanium and 71 are 316 stainless steel.) Plate dimensions: 3ft. 9-1/4 in. L x 1ft. 5-1/2 in. W. Heat transfer area: approx. 478 sq. ft. The APV R405-S is ideal for most marine applications or where sea water is used as a cooling water for long periods of time. Overall dimensions: 5 ft. 1 in. L x 2 ft.10 in. W x 5 ft. 3 in. H.
Product Details
- Product ID: 1525
- Stock No: 35.184
- Manufacturer: APV
- Model: R405-S
- Serial Number: 18279
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!