APV Crepaco Positive Pump
APV CrepacoPositive Pump. Model: F-3796. S/N: R4R. Pump capacity: 60 gpm. Reliance motor, 5 hp, 1730 rpm, 230-460 V, 14/7 amps, 60 Hz, 3 phase. Dodge APG motor drive, ratio: 5, output rpm: 350. Pressure relief valve on cover. Stainless steel base. Overall dimensions: 44 in. L x 12 in. W x 21 in. H.
Product Details
- Stock No: HDCD156A.6a
- Manufacturer: APV
- Model: F-3796
- Serial Number: R4R