APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. Model: R4RX. S/N: C-1732. Nominal capacity: 155 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. W x 1 ft. 4 in. H.

Product Details

  • Stock No: NOIP8002.
  • Manufacturer: APV
  • Model: R4RX
  • Serial Number: C-1732

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco R-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed