APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. S/N: F-2725. Material of construction: 316 stainless steel. Nominal Capacity: 240 gpm. Displacement per Revolution: 0.29 gal. The R Series Rotary Pumps incorporate stainless steel bodies with versatile, resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. All product contact parts are 316 stainless steel with food grade seals and rotor materials which will not impart odors or affect flavors. All parts are interchangeable and replaceable in the field. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 4 in. L x 11 in. W x 1 ft. 2 ½ in. H.(ACN93).

Product Details

  • Stock No: SFF440.4a
  • Manufacturer: APV
  • Model: R6R
  • Serial Number: F-2725

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco R-Series Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed