APV Crepaco R3 Positive Displacement Pump

APV Crepaco R3 Positive Displacement Pump

APV Crepaco R3 Positive Displacement Pump. Model: R3. S/N: F-4120. Capacity 8 gpm. Baldor Industrial Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 4.6-4.2/2.1 amps, 3 phase. Reliance Electric Drive, ratio: 5.0, torque: 58.3 lb-in, rpm in: 1750, rpm out: 345 (final). Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 1 ft. 2-1/2 in. H.(ACN55). FAD.

Product Details

  • Stock No: HDAF745.3a
  • Manufacturer: APV
  • Model: R3
  • Serial Number: F-4120

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco R3 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed