APV Crepaco Refrigerated Tank 3,000 Gallons
APV Crepaco Refrigerated Horizontal Tank 3,000 Gallons. S/N D8605. 50% jacketed. Inner lining press unload 0 psig. Type of surface DIMP. Inside dimensions 84 in. Diameter, 113 in. L. Inlets/Outlets, (2) 2 in. Top center, (1) 3 in. Top front, (1) 3 in. Bottom front, (1) 1 in. Bottom front. Oval manhole 16 in. x 19 in. Overall dimensions 91 in. W, 165 in. L, 110 in. H.
Product Details
- Stock No: HDWD259.25
- Manufacturer: APV
- Serial Number: D8605.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!