APV Crepaco Single Shell Mix and Blend Tank- 625 Gallon

APV Crepaco Single Shell Mix and Blend Tank- 625 Gallon

APV Crepaco Single Shell Mix and Blend Tank- 625 Gallon. S/N: F-5172. Stainless steel construction. Dome top. Lightnin Heavy Duty, High Flow Mixer, Model: ND-4, S/N: 704492, electrical requirements: 1.5 hp, 1740 rpm, 230/460 V, 60 Hz, 3 phase. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. Propeller shaft diameter: 7/8 in. Mixer is equipped with (2) 10 in. dia. propellers mounted on a 7/8 in. x 46 in. H. Shaft. Inlets: (1) 1-1/2 in. dia. port, (1) 3 in. dia. I-line fitting. Outlets: (1) 2 in. dia. ball valve, (1) 2 in. dia. discharge port with a 6 in. flange and (4) 3/4 in. thru-holes at center distances of 3-1/2 in. (1) 2-1/2 in. dia. vent. Overall dimensions: 80 in. L x 74 in. W x 10 ft. 10 in. H.

Product Details

  • Stock No: 65.MFM1086.15
  • Manufacturer: APV
  • Serial Number: F-5172

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Single Shell Mix and Blend Tank- 625 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed