APV Crepaco Spiral Holder Tube

APV Crepaco Spiral Holder Tube

APV Crepaco spiral holder tube, 4 in., mounted on stainless steel floor stand. 100,000 lb/hr capacity. Outside diameter of the spiral is 56 in.. Inlet height is 30 in. floor to center. Outlet height is 76 in. floor to center. There are three legs arranged in a triangle on 45 in. centers. The tube is approximately 1,180 in. overall length. Tube is constructed of standard 4 in. sanitary "tube OD" material. 4 in. tube OD is just that 4 in. outside diameter with a .083 wall thickness. That equates to a 3.834 inside diameter or 1.917 radius. 18.5 second hold @ 100,000 lbs of milk per hour flow.

Product Details

  • Stock No: 59a-R554-B
  • Manufacturer: Crepaco

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Spiral Holder Tube
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed