APV Crepaco Stainless Steel Plate Heat Exchanger - 320 Sq. Ft.

APV Crepaco Stainless Steel Plate Heat Exchanger - 320 Sq. Ft.

APV Crepaco Stainless Steel Plate Heat Exchanger. Type: R51. W.O. 17187. Number of plates: 54. Heat transfer surface area: approx. 320 sq. ft. Inlets: (2) 2 in. dia. S-line fittings, (2) 3 in. dia. S-line fittings. Outlets: (4) 3 in. dia. S-line fittings. Overall dimensions: 6 ft. 10 in. L x 2 ft. 9 in. W x 7 ft. 11 in. H.

Product Details

  • Stock No: PFGL102.7
  • Manufacturer: APV

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Stainless Steel Plate Heat Exchanger - 320 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed