- Product Details
APV Dual Tube Cooker
APV Dual Tube Cooker. Upper/lower tube dimensions: 7-1/2 in. dia. x 84 in. L. Auger screw diameter: 7 in. Upper tube motor and gear drive: Baldor Industrial Motor, 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Speed-Trol Variable Speed Drive, 4200 rpm (max), 700 rpm (min). Lower tube motor and gear drive: Baldor Super-E Motor, 1-1/2 hp, 1,740 rpm, 230/460 V, 4/2 amps, 60 Hz, 3 phase. Nord Motor Drive, 112.23 ratio, 16 rpm (final). Inlets: (1) 15-3/4 in. L x 15 in. W infeed hopper, (1) 4 in. dia. Q-line fitting. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 12 ft. L x 55 in. W x 64 in. H.
Product Details
- Stock No: tSPPM01.
- Manufacturer: APV
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!