APV Heated Coating Drum

APV Heated Coating Drum

APV Heated Coating Drum. Machine No: 233/1. Inside straight-wall dimensions: 3 ft. 3 in. dia. x 13 ft. 4 in. L. Sew-Eurodrive Motor and Variable Speed Reducer, 3 hp, 70/353 rpm (final), 266/460 V, 7.63/4.44 amps, 60 Hz, 3 phase, ratio: 12.39. Eclipse Dungs Ignition Transformer, primary voltage: 120 V, 1.5 amps, 60 Hz, secondary voltage: 6000 V, 0.02 amps. (1) 1 ft. 1 ¾ in. W x 1 ft 7 ½ in. H. access door. Inlets: (1) 1 ½ in. dia. FNPT fuel feed port, (1) 1 ft. 11-1/2 in. dia. product infeed port, (1) 5 3/4 in. dia. port. Outlets: (1) 2 ½ in. dia. drain port, (1) 6 in. dia. flanged vent port, (1) 1 ft. 11 in. L x 1 ft. W product discharge port. Overall dimensions: 16 ft. 9 in. L x 6 ft. 2 in. W x 13 ft. H. (BH).

Product Details

  • Stock No: SGM4035.45
  • Manufacturer: APV
  • Serial Number: 233/1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Heated Coating Drum

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed