APV HTST Pasteurizer

APV HTST Pasteurizer

1995 APV HTST Pasteurizer. Model: SR5-S. S/N: 30639. W.O: 30639. Number of stainless steel plates: 121. Heat transfer surface area: approx. 120.5 sq. ft. 1994 ITT Bell & Gossett Shell and Tube Heat Exchanger, Model: 94Z79905-04, shell MAWP: 150 psi @ 375 °F, shell MDMT: -20 °F @ 150 psi, tube MAWP: 150 psi @ 375 °F, tube MDMT: -20 °F @ 150 psi. Stainless Steel Holding Tube- 5.8 Gallon. ABB Kent Taylor 4-Pen Temperature Chart Recorder, Model: Commander 1900, S/N: E/34631/8/6, 110 V. Eaton IDT PanelMate 1000, Model: 10807-015, S/N: 18-30VDC. MP Pumps Inc. Centrifugal Pump, Model: 27675, S/N: 95G 512. Baldor Industrial Motor, 1 hp, 3450 rpm, 208-230/460 V, 1.2-3/1.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting (holding tube). Overall dimensions: 82 in. L x 49 in. W x 86 in. H.

Product Details

  • Stock No: tLXBK002.
  • Manufacturer: APV
  • Model: SR5-S
  • Serial Number: 30639

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV HTST Pasteurizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed