- Product Details
APV Ingredient Feeder
1995 APV Ingredient Feeder. Model: LF-530. S/N: N-0644. Order number: 27-00976. Drawing number: 08B-P-470471. Maximum combined base product and ingredient capacity: 2700 gph. 20 gallon infeed hopper dimensions: 19 in. dia. x 17-1/2 in. H. Agitator dimensions: 18-3/4 in. L x 2 in. H. Baldor Electric Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.3-20/10 amps, 3 phase. Outlets: (1) 4 in. dia. port. Ingredient is combined with product at consistent rate by pitch and speed of auger. Overall dimensions: 55 in. L x 26-1/4 in. W x 66 in. H.
Product Details
- Stock No: HDST197.5a
- Manufacturer: APV
- Model: LF-530
- Serial Number: N-0644
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 21.3-20/10
- Motor Phases: 3
Dimensions:
- Length (Inches): 55
- Width (Inches): 26.25
- Height (Inches): 66
Additional Product Details
- Year of Manufacture: 1995
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!