APV Model 6V Centrifugal Pump - 7.5 HP

APV Model 6V Centrifugal Pump - 7.5 HP

APV Crepaco Sanitary Centrifugal Pump. Model: 6-V. S/N: D-9756-6V-86. Reliance Electric Motor, 7.5 hp, 3505 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. infeed. Outlets: (1) 1-1/2 in. dia. threaded fitting.

Product Details

  • Product ID: 13430
  • Stock No: LOL111B
  • Manufacturer: APV
  • Model: 6V
  • Serial Number: D-9756-6V-86

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 160
  • Max Speed RPM: 3600
  • Maximum Pressure MAWP (PSI): 120
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3505
  • Motor Voltage: 230/460
  • Motor Amps: 21.0/10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

APV Model 6V Centrifugal Pump - 7.5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed