APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.

APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.

APV Paraflow Plate Heat Exchanger. Model HX, S/N M/C 988. Stainless steel plates: (52). Heat transfer surface area: Approx. 84 sq. ft. Design pressure: 100 psig. Test pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Terminal ports: (3) 2 in. Overall dimensions: 66 in. L x 24 in. W x 60 in. H.

Product Details

  • Stock No: ENDX750.3a
  • Manufacturer: APV
  • Model: HX
  • Serial Number: M/C 988

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed