APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.

APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.

APV Paraflow Plate Heat Exchanger. Model: HX. S/N: MC16131528. Stainless steel construction. (54) Stainless Steel plates. Two pass system. Heat transfer-surface area: approx. 103.59 sq. ft. Product Inlet/outlet: 2 in. threaded (male), steam inlet/outlet: 2 in. threaded (male). Overall dimensions: 80 in. L x 21 in. W x 61 in. H.

Product Details

  • Stock No: EPBD001.
  • Manufacturer: APV
  • Model: HX
  • Serial Number: MC16131528

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed