APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger

APV Paraflow Plate Heat Exchanger. Model: HX. S/N: 4993-4820. Stainless steel plates: 27. Heat transfer surface area: approx. 48 sq. ft. Fixed end ports: (4) 2 in. ACME fittings. Divider 1: (4) 2 in. ACME fittings. Divider 2: (1) 2 in. ACME fitting. Movable end ports: (4) 2 in. ACME fittings. Overall dimensions: 5 ft. 1 in. L x 2 ft. W x 5 ft. H.

Product Details

  • Product ID: 8493
  • Stock No: HDFD319.18
  • Manufacturer: APV
  • Model: HX
  • Serial Number: 4993-4820

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed