APV Paraflow Stainless Steel Plate Heat Exchanger - 128 Sq. Ft.

APV Paraflow Stainless Steel Plate Heat Exchanger - 128 Sq. Ft.

APV Paraflow Plate Heat Exchanger. Type: HMB. S/N: M/C 6511639. Number of plates: 37. Heat transfer surface area: approx. 128 sq. ft. Inlets/outlets: (8) 2-1/2 in. dia. ACME fittings. Overall dimensions: 7 ft. L x 2 ft. 3 in. W x 6 ft. H.

Product Details

  • Stock No: PFGL234.7a
  • Manufacturer: APV
  • Serial Number: M/C 6511639

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paraflow Stainless Steel Plate Heat Exchanger - 128 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed