APV Plate Heat Exchanger - 1200 sq. ft.

APV Plate Heat Exchanger - 1200 sq. ft.

1990 APV Plate Heat Exchanger. Model: CR5 HYDRAULIC. S/N: 22839. Materials of construction: 316 and 304 stainless steel. Number of plates: 223. Approximate heat transfer surface area: 1200 sq. ft. Originally installed in a Jerseymaid ice cream plant, this was originally used in a multi-pass process for a 14% ice cream mix flowing at 60 gpm, with water and glycol used as the heating and cooling media. Maximum operating pressure 225 psi. Overall dimensions: 11 ft. L x 3 ft. W x 8 ft. 5 in. H.

Product Details

  • Stock No: 450.HDVI184.181a
  • Manufacturer: APV
  • Model: CR5 HYDRAULIC
  • Serial Number: 22839

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Plate Heat Exchanger - 1200 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed