APV Plate Heat Exchanger - 354 Sq. Ft.

APV Plate Heat Exchanger - 354 Sq. Ft.

APV Plate Heat Exchanger Model: SR350. Number of stainless steel plates: 73. Approximate heat transfer surface area: 354 sq. ft. Plate pack dimensions: 45 in. X 15-1/2 in. (1) S-Line input: 3 in. (1) S-Line input: 2 in. (2) Flange dia. 3-1/4 in. (4) mounting holes: 5/8 in. dia., adjacent: 4-3/8 in., opposite: 6 in. Overall Dimensions: 6 ft. 9-1/8 in. L .X 1 ft. 10-1/8 in. W X 4 ft. 9-1/8 in. H.

Product Details

  • Stock No: RCJF1760.3a
  • Manufacturer: APV
  • Model: SR350
  • Serial Number: 14348

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Plate Heat Exchanger - 354 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed