APV Plate Heat Exchanger, Model SR155 S

APV Plate Heat Exchanger, Model SR155 S

APV Plate Heat Exchanger. Model: SR155 S, S/N: 26894. Rated capacity: 350,000 BTU/hr. MAWP: 150 psi @ 300 °F. Plates: 52. Plate pack dimensions: 9-3/4 in. L x 8 in. W x 22 in. H. Surface area: 40 sq. ft. Inlets/outlets: (8) 1-1/2 in. Overall dimensions: 32 in. L x 16 in. W x 37 in. H.

Product Details

  • Stock No: END81581.11a
  • Manufacturer: APV
  • Model: SR155
  • Serial Number: 26894

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Plate Heat Exchanger, Model SR155 S
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed