APV Positive Displacement Pump

APV Positive Displacement Pump

APV Positive Displacement Pump. Model: R4RIHD. Flow rate for new pump is 160 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor drive 35. 5:1 ratio, 1750 rpm in, 8998 torque. U. S. Electrical Motors 7.5 hp, 1745 rpm, 208-230/460 volts, 25.0/12.5 amps, 60 Hz, 3 phase. (2) Rotors included in pump. Inlets: (1) 4 in. s-line, (2) 2 in. s-line. Outlet: (1) 3 in. s-line. Overall dimensions: 4 ft. 10 ½ in. L x 1 ft. 10 ¼ in. W x 1 ft. 11 ½ in. H.

Product Details

  • Product ID: 11273
  • Stock No: SIBI147G.10
  • Manufacturer: APV
  • Model: R4RIHD
  • Serial Number: PP-2401-0699

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 160
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM: 1750
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 3
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet 3 Size (inches): 2
  • Inlet/Outlet 3 Type: S-Line
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet 4 Size (inches): 3
  • Inlet/Outlet 4 Type: S-Line
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 25.0/12.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 58.5
  • Width (Inches): 22.25
  • Height (Inches): 23.5
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

APV Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed