APV Puma Model IV Centrifugal Pump

APV Puma Model IV Centrifugal Pump

APV Puma-Series Centrifugal Pump. Model: VI. S/N: 20026. Size: 3x2. Capacity: 165 gpm @ 20 tdh (8.6 psi using specific gravity of water = 1) Displacement per Revolution: 0.046 gal. Impeller diameter: 5 in. Brook Hanson Motor, 10.0 hp, 3480 rpm, 575 V, 9.0 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 1/2 in. L x 1 ft. 1-1/2 in. W x 11-1/2 in. H. FAD

Product Details

  • Stock No: ENDX696B.
  • Manufacturer: APV
  • Model: VI
  • Serial Number: 20026

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma Model IV Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed