APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. U. S. Electrical motor: 3 Hp, 1750 Rpm, 230/460 V, 8.8/4.4 A, 60 Hz, 3 Phase. (1) 7 in. dia. impeller. (1) 3 in. S-line inlet. (1) 2 in. S-line outlet. Overall dimensions: 1 ft. 10 in. L x 11-1/2 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: NOIP8291
  • Manufacturer: APV

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Puma Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed