APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump

APV Puma Sanitary Centrifugal Pump. S/N: U2224M. Size: 2-1/2. Impeller diameter: 4 in. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 2 ft. 1 in. L x 9-1/2 in. W x 10 in. H.

Product Details

  • Product ID: 8552
  • Stock No: OIP143.
  • Manufacturer: APV Puma
  • Model: 2-1 1/2
  • Serial Number: U2224M
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: APV Puma Sanitary Centrifugal Pump. S/N: U2224M. Size: 2-1/2. Impeller diameter: 4 in. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 2 ft. 1 in. L x 9-1/2 in. W x 10 in. H.
  • manufacturer: APV Puma
  • model: 2-1 1/2
  • name: APV Puma Sanitary Centrifugal Pump
  • product_id: 8552
  • serial_number: U2224M
  • stock_no: OIP143.

APV Puma Sanitary Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed