- Product Details
APV Puma-Series Centrifugal Pump
APV Puma-Series Centrifugal Pump. Model: V. S/N: U2222M. Size: 2 ½. Impeller diameter: 4 in. Nominal capacity 150 gpm. The APV Puma pump is designed for use in open work areas adjacent to dairy, food, beverage, and industrial processing plant. Inlet: (1) 2 in. dia. ACME fittings. Outlet: (1) 1 ½ in. dia. ACME fittings. Overall dimensions: 1 ft. 11 in. L x 8 in. W x 1 ft. H.
Product Details
- Stock No: OIP115.
- Manufacturer: APV
- Model: 2-2 1/2
- Serial Number: U2222M
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!