APV R-55 Plate Heat Exchanger
APV R-55 Plate Heat Exchanger
APV Plate Heat Exchanger. Model R-55, S/N 1953. Stainless steel plates: (53). Heat transfer surface area: Approx. 262 sq. ft. Design pressure: 300 psi. Fixed end ports: (2) 4 in. Movable end ports: (2) 4 in. Overall dimensions: 90 in. L x 30 in. W x 80 in. H.
Product Details
- Product ID: 1491
- Stock No: OI151.
- Manufacturer: APV
- Model: R-55
- Serial Number: 1953
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV Plate Heat Exchanger. Model R-55, S/N 1953. Stainless steel plates: (53). Heat transfer surface area: Approx. 262 sq. ft. Design pressure: 300 psi. Fixed end ports: (2) 4 in. Movable end ports: (2) 4 in. Overall dimensions: 90 in. L x 30 in. W x 80 in. H.
- manufacturer: APV
- model: R-55
- name: APV R-55 Plate Heat Exchanger
- product_id: 1491
- serial_number: 1953
- stock_no: OI151.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.