APV R56-S Plate Heat Exchanger

APV R56-S Plate Heat Exchanger

APV R56-S Plate Heat Exchanger. S/N: 16939. Heating section: 61 plates. Regeneration section: 139 plates. Cooling section: 41 plates. Worthington Centrifugal Pump, Model: D824, S/N: 57377, Size: 4x3x8, Mat'l Constr: DI, design pressure @ 100 F: 100 psi, impeller dia: 6-1/2 in. Reliance Electric Motor: 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia Q-line, (2) 3 in. dia. with 7-1/2 in. dia. flanges and (4) 3/4 in. dia. attachment holes, (1) 4 in. dia. with 9 in. dia. flange and (8) 3/4 in. dia. attachment holes. Outlets: (2) 4 in. dia. Q-line, (2) 4 in. dia. with 9 in. dia. flanges and (8) 3/4 in. dia. attachment holes. Overall dimensions: 15 ft. 3 in. L x 78 in. W x 10 ft. 6-1/2 in. H.

Product Details

  • Stock No: SUBF471.35
  • Manufacturer: APV
  • Model: R56-S
  • Serial Number: 16939

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV R56-S Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed