APV Rannie High Pressure Laboratory Homogenizer, Type 8.30H

APV Rannie High Pressure Laboratory Homogenizer, Type 8.30H

1998 APV Rannie High Pressure Laboratory Homogenizer. Model: 8.30H. Single stage manual valve assembly. Working pressure: 14,500 psi. Capacity: 0.05 gpm. Minimum test sample is approximately 120 mL. System requirements: 1.0/1.2 hp, 1375/1650 rpm, 572.9/687.5 rpm (final), 220 V, 3.5 amps, 50/60 Hz, 3 phase. Ratio: 24. Inlets: (1) 3/8 in. dia. stainless steel fitting. Outlets: (1) 1/4 in. dia. pipe. Overall dimensions: 24 in. L x 20-1/2 in. W x 11 in. H. S/N: 9.98.141.

Product Details

  • Stock No: DBBP3517b.8
  • Manufacturer: APV
  • Model: 8.30H
  • Serial Number: 9.98.141.

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Rannie High Pressure Laboratory Homogenizer, Type 8.30H
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed