APV Rannie Homogenizer

APV Rannie Homogenizer

APV Rannie Homogenizer. Model: 40.120H. Single stage hydraulic valve assembly. 2-1/2 in. dia. plungers. Design pressure: 14,503 psi. Maximum capacity: 1,056 gph. S/N 1-89-28-5. Honeywell controller. Siemens Motor, 200 hp, 1,180 rpm, 195.5 rpm (final), 460 V, 228 amps, 60 Hz, 3 phase. Motor pulley diameter: 7-1/4 in. Gear pulley diameter: 43-3/4 in. 12-belt setup. FBO hydraulic power pack. AVN Motor, 0.5 hp, 1644 rpm, 460 V, 7.10 amps, 60 hz. (3) 1-1/12 in. dia. S-line fittings. Overall dimensions: 89 in. L x 80 in. W x 86 in. H.

Product Details

  • Stock No: SKFC079.113
  • Manufacturer: APV
  • Model: 40.120H
  • Serial Number: 1-89285

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Rannie Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed