APV Rannie Lab Homogenizer - 14,500 PSI
APV Rannie Sanitary Homogenizer. Copenhagen-Denmark. S/N: 1-90 222. Model: LAB. Type: Type: 12.51H. Flowrate: 60-200 LPH (16-52 GPH). Max pressure: 1000 bar (14,500 PSI). Valve seats: ball. Number of pistons: 3. Two stage manual homogenizing valve. Toshiba motor: 10 HP, 220V/460V, 256T Frame, 3-phase. Weight: 1250 LBS. Overall dimensions: 54 in. L x 34 in. W x 49 in. H.
Product Details
- Stock No: SIKH159
- Manufacturer: Rannie
- Model: LAB
- Serial Number: 1-90-222
Homogenizer Details
- Rated Capacity (GPH): 52
- Maximum Operating Pressure (PSI): 14500
- Number of Stages: 2
- Valve Seats Type: Ball
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 10
- Motor Voltage: 330/460
- Motor Phases: 3
- Motor Frame Size: 256T
Dimensions:
- Length (Inches): 54
- Width (Inches): 34
- Height (Inches): 49