APV Single Effect Falling Film Plate Evaporator

APV Single Effect Falling Film Plate Evaporator

APV Single Effect Falling Film Plate Evaporator. Model: FFPE. S/N: 173. Last running 3-A milk products. System includes APV Falling Film Plate Evaporator, APV Horizontal Separator, and 332 sq. ft. Stainless Steel Condenser. Can be re-configured to customers individual needs. The heat exchanger plates and vapor separators are 316SS. Overall system dimensions: 17 ft. 10 in. L x 14 ft. 11 in. W x 9 ft. 8 in. H.(H12).

Product Details

  • Stock No: HDDF148.91a
  • Manufacturer: APV
  • Model: FFPE
  • Serial Number: 173

Evaporator Details

  • Evaporator Type: Falling Film
  • # of Effects: 1
  • Metal Types: Stainless Steel, 316 Stainless Steel
  • Skid Mounted: No
  • Evaporator Components Included: APV Falling Film Plate Evaporator Heat Exchanger, APV Vacuum Separator Unit, Stainless Shell and Tube Condensate Unit, Merrick mechanical Shell and Tube Condenser, Stainless Steel Shell and Tube Pre-Heater, Sihi LIquid Ring High Performance Vacuum Pump

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5

Dimensions:

  • Length (Inches): 214
  • Width (Inches): 179
  • Height (Inches): 116

Additional Product Details

  • Previously Used With: Last running 3-A milk products
APV Single Effect Falling Film Plate Evaporator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed