APV Single Effect SR-25 Paravap Plate Evaporator
APV Single Effect SR-25 Paravap Plate Evaporator
APV Single Effect SR-25 Paravap Plate Evaporator. Year Built: 1997, This unit has been designed to run high viscosity products . The evaporation rate is somewhat variable depending on the conditions run. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable product. All it needs to run is to be hooked up to a low-pressure steam source (30 psig), a power supply (440 volts) and a water supply (approx 20 gpm total).
All equipment is mounted on a SS skid. Overall dimensions: 9 ft. 8 in. L x 7 ft. W x 8 ft. 4 in. H. Install, startup and training supervision available upon request.
Product Details
- Product ID: 1537
- Stock No: PFG01
- Manufacturer: APV
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV Single Effect SR-25 Paravap Plate Evaporator. Year Built: 1997, This unit has been designed to run high viscosity products . The evaporation rate is somewhat variable depending on the conditions run. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable product. All it needs to run is to be hooked up to a low-pressure steam source (30 psig), a power supply (440 volts) and a water supply (approx 20 gpm total). All equipment is mounted on a SS skid. Overall dimensions: 9 ft. 8 in. L x 7 ft. W x 8 ft. 4 in. H. Install, startup and training supervision available upon request.
- manufacturer: APV
- name: APV Single Effect SR-25 Paravap Plate Evaporator
- product_id: 1537
- stock_no: PFG01
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.