APV Single Effect SR-25 Paravap Plate Evaporator

APV Single Effect SR-25 Paravap Plate Evaporator

APV Single Effect SR-25 Paravap Plate Evaporator. Year Built: 1997, This unit has been designed to run high viscosity products . The evaporation rate is somewhat variable depending on the conditions run. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable product. All it needs to run is to be hooked up to a low-pressure steam source (30 psig), a power supply (440 volts) and a water supply (approx 20 gpm total). All equipment is mounted on a SS skid. Overall dimensions: 9 ft. 8 in. L x 7 ft. W x 8 ft. 4 in. H. Install, startup and training supervision available upon request.

Product Details

  • Stock No: PFG01b
  • Manufacturer: APV

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Single Effect SR-25 Paravap Plate Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed