APV Skid Mounted HTST System

APV Skid Mounted HTST System

APV skid mounted HTST system . APV Paraflow plate heat exchanger. Type: HX. S/N: M/C 6273. Ref. No: 732-117. Number of plates: 68. Heat transfer surface area: approx. 105 sq. ft. Stainless steel balance tank- 25 Gallon. Inside straight-wall dimensions: 21 in. dia. x 16 in. H. S-line fitting. Stainless steel holding tank- 75 Gallon. Inside straight-wall dimensions: 20 in. dia. x 55 in. H. Stainless steel holding tube- 36 Gallon. Waukesha positive displacement pump. Model: 30. S/N: 122833. Sew-Eurodrive Motor, 2 hp, 1140 rpm, 230/460 V, 7/3.5 amps, 60 Hz, 3 phase. Sew-Eurodrive speed reducer, ratio: 3.77, rpm in/out: 1140/ 302 (final). S-line fittings. APV sanitary centrifugal pump. Teco-Westinghouse motor, 5 hp, 1750 rpm, 230/460 V, 6.5-2.3 amps, 60 Hz, 3 phase. S-line fitting. Ampco sanitary centrifugal pump. Model: 1-1/2 x 1 KC2. S/N: CC-13455-1-3. Impeller diameter: 5-1/2 in. Baldor industrial motor, 3 hp, 3450 rpm, 208-230/460 V, 8.1-7.6/3.8 amps, 60 Hz, 3 phase. S-line fitting. Leeson adjustable speed A/C control panel - 3 HP, Model: 174463, S/N: 20299 02 22, power supply: 400/480 V, 6.2/5.4 amps, 50/60 Hz, 3 phase, output: 0-400/460 V, 5.5/4.8 amps, 0-240 Hz, 3 phase. Control Air Inc. pressure transducer, Type: 500X, input: 4-20 MA, output: 3-15 psi, supply: 18-100 psi. Anderson chart recorder. Model: AV-9900. Overall dimensions: 14 ft. L x 5 ft. 7 in. W x 7 ft. 8 in. H.

Product Details

  • Stock No: BIIR8002.
  • Manufacturer: APV

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Skid Mounted HTST System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed