- Product Details
APV Stainless Steel 8-Tube UF/RO Rack
APV Stainless Steel 8-Tube UF/RO Rack. Capacity: 88 Gallon. Tube dimensions: 4 in. dia. x 17 ft. 4 in. L. Stainless Steel Jacketed Tube, capacity: 0.3 gal. Inlets: (1) 1-1/2 in. dia. S-line (media), (1) 2-1/2 in. dia. I-line (product). Outlets: (1) 1-1/2 in. dia. S-line (media), (1) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. S-line (product). Overall dimensions: 18 ft. 3 in. L x 3 ft. W x 7 ft. 9 in. H.
Product Details
- Stock No: HDFD339B.39a
- Manufacturer: APV
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!