APV Stainless Steel Feeding Hopper Tank with R3 Pumps - 60 Gallon
APV Stainless Steel Feeding Hopper Tank with Pumps - 60 Gallon. Infeed-hopper dimensions: 4 ft. 1 in. L x 2 ft. 7 in. W x 2 ft. H. (2) APV Crepaco positive displacement pumps, Leeson electric motor, 1 hp, and Nord gear speed reducer (27 final rpm). Overall dimensions: 4 ft. 1 in. L x 3 ft. W x 4 ft. H.
Product Details
- Stock No: DNBA037
- Manufacturer: APV
- Model: R3RIRH
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 1
- Motor RPM: 1140
- Motor Voltage: 208-230/460
- Motor Amps: 4-4/2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 49
- Width (Inches): 36
- Height (Inches): 48
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!