APV Stainless Steel Plate Heat Exchanger - 1161 Sq. Ft.

APV Stainless Steel Plate Heat Exchanger - 1161 Sq. Ft.

APV Stainless Steel Plate Heat Exchanger. Model: R51. Total heat transfer surface area: 1161 Sq. Ft. (219) plates. Overall plate dimensions: 1 ft. 4-3/4 in. W x 5 ft. 1-1/8 in. H. Heat transfer surface area per plate: 1 ft. 1 in. W x 4 ft. 10-3/4 in. H. (2) Dividers: one divider has (3) 2 ½ in. S-line inlets/outlets and the other has (2) 2 ½ in. S-line inlets/outlets and (1) 2 in. S-line inlet/outlet. Inlet/outlets: (8) 3 in. S-line. Overall dimensions: 11 ft. 8 in. L x 2 ft. 10 in. W x 7 ft. 10 in. H.

Product Details

  • Stock No: TACJ0806.60
  • Manufacturer: APV
  • Model: R51
  • Serial Number: 20693

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Stainless Steel Plate Heat Exchanger - 1161 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed