APV Stainless Steel Plate Heat Exchanger - 470 Sq. Ft.
APV Stainless Steel Plate Heat Exchanger. Model: CR5-HYD. S/N: 19385. Number of plates: 84. Materials of construction include 316 stainless steel. Approximate heat transfer surface area: 470 sq. ft. Plate pack dimensions: 4 ft. 10 in. L x 1 ft. 2 in. W. Maximum operating pressure: 225 psi. Product volume: 29.5 gallons. Prior use involved the temperature reduction of 8000 lbs. per hour of a squash puree using water and glycol. Inlets/outlets: (8) 3 in. dia. tri-clamp. Overall dimensions: 7 ft. L x 3 ft. 1 in. W x 8 ft. 5 in. H.(ACN922-87).
Product Details
- Stock No: TAFM082.35
- Manufacturer: APV
- Model: CR5-HYD
- Serial Number: 19385
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 470
- Nominal Flow Capacity: 29.5
- Plate Material: Stainless Steel
- Number of Plates: 84
- Number of Dividers: 1
- Number of Sections: 2
- Inlets & Outlets Description: Inlets/outlets: (8) 3 in. dia. tri-clamp
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 84
- Width (Inches): 37
- Height (Inches): 101
- ACN: 922-87