APV Stainless Steel Press Plates

APV Stainless Steel Press Plates

(116) APV Stainless Steel Press Plates with Divider plate. Divider plates: (1). Inlets/oulets: (4) 3 in. dia. ports. Overall dimensions: 45 in. L x 15 in. W.

Product Details

  • Stock No: HDRG294.6a
  • Manufacturer: APV

Plate Details

  • Plate/Gasket: Plates
  • Plate Width (inches): 15
  • Plate Length (inches): 45

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 15

Additional Product Details

APV Stainless Steel Press Plates

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed