APV Stainless Steel Single Shell Insulated Mix Tank-750 Gallon
APV Stainless Steel Single Shell Insulated Mix Tank-750 Gallon
APV Stainless Steel Single Shell Insulated Mix Tank with High Shear Mixer-750 Gallon. S/N: E-4843. Inside straight wall dimensions: 4 ft. 6 in. dia. x 6 ft. H. CIP sprayball. Manhole cover diameter: 18 in. Shaft dimensions: 1-1/2 in. dia. x 5 ft. 4 in. L. Agitator diameter: 3 in. U.S. Electrical Motor, 30 hp, 3520 rpm, 230/460 V, 71.6/35.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings, (2) 2-1/2 in. dia. ports, (1) 3 in. dia. S-line fittings. Outlets: (1) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 11 in. dia. x 10 ft. H.
Product Details
- Product ID: 9111
- Stock No: UGHB006.
- Manufacturer: APV
- Model:
- Serial Number: E-4843
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV Stainless Steel Single Shell Insulated Mix Tank with High Shear Mixer-750 Gallon. S/N: E-4843. Inside straight wall dimensions: 4 ft. 6 in. dia. x 6 ft. H. CIP sprayball. Manhole cover diameter: 18 in. Shaft dimensions: 1-1/2 in. dia. x 5 ft. 4 in. L. Agitator diameter: 3 in. U.S. Electrical Motor, 30 hp, 3520 rpm, 230/460 V, 71.6/35.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings, (2) 2-1/2 in. dia. ports, (1) 3 in. dia. S-line fittings. Outlets: (1) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 11 in. dia. x 10 ft. H.
- manufacturer: APV
- name: APV Stainless Steel Single Shell Insulated Mix Tank-750 Gallon
- product_id: 9111
- serial_number: E-4843
- stock_no: UGHB006.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.