A.R. Arena Products Inc. Collapsible Plastic Shipping and Storage Containers

A.R. Arena Products Inc. Collapsible Plastic Shipping and Storage Containers

(10) A.R. Arena Products Inc. Collapsible Plastic Shipping and Storage Container. Model: 330 Shipper™. Capacity: 330 gallons or 3000lbs. / 4500lbs. (liquid / bulk solid). These rugged, reusable containers are designed to withstand the dynamic pressures associated with the transport of bulk liquids or solids. Features include: all plastic construction, “bag-in-box” packaging with varieties of multi-ply bags available, and collapsibility (3.5:1 ratio). Discharge options are also available. Overall dimensions: collapsed: 4ft. L x 3 ft. 9 in. W x 15-1/2 in. H., or erected: 4 ft. L x 3 ft. 9 in. W x 3 ft. 11 in. H.(ACN6).

Product Details

  • Stock No: MRDC1282.21
  • Manufacturer: A.R. Arena Products Inc.
  • Model: 330 Shipper

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

A.R. Arena Products Inc. Collapsible Plastic Shipping and Storage Containers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed