- Product Details
Argard 11-Head Rotary Plugger
Argard 11-Head Rotary Plugger. Model: 3000-15. S/N: 1570. Unit was used to insert threaded plugs / inserts into the bottom of filled deodorant sticks/containers. Maximum deodorant stick dimensions: 2 in. L x 1-1/2 in. W x 5 in. H. Timing screw dimensions: 3 in. dia. x 36 in. L. Reliance Electric Motor, 2 hp, 1740 rpm, 230/460 V, 5.4/2.7 amps, 60 Hz, 3 phase. Grove Gear Flexaling Speed Reducer, 50 ratio, 34.8 rpm (final). Unit is equipped with an Allen-Bradley Dataliner display panel. Conveyor infeed/exit height: 38 in. Overall dimensions: 17 ft. 4 in. L x 80 in. W x 95 in. H.(H17)
Product Details
- Stock No: ENAE58346.
- Manufacturer: Asgard
- Model: 3000-15
- Serial Number: 1570
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!