ARO Ingersoll Rand 650606 Pneumatic Pump (12 GPM Max)
Aro QKD-Series Pneumatic Piston Pump. Model: 650606. S/N: F-702. Pump capacity: 12 gpm at 1000 centipoise. Pneumatic 6'' air motor, ratio: 8 to 1. Two-ball style pump designed to transfer medium viscosity fluids; typically in the range of 1,000 to 20,000 centipoise (from 1 to 20 pascals). Shaft dimensions: 5 in. diameter x 25 in. L. Pump inlet/outlet: 1 in. 'S' line. Overall dimensions: 8 in. diameter x 46 in. L.
Product Details
- Stock No: 15.32
- Manufacturer: ARO Ingersoll Rand
- Model: 650606
- Serial Number: F-702
Pump Details
- Pump Type: Pneumatic
- Max Gallons Per Minute GPM: 12
- # Inlets/Outlets: 1
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1
- Inlet/Outlet 1 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 46