Atlantic Ultraviolet Corporation Sanitron Ultraviolet Water Purifier

Atlantic Ultraviolet Corporation Sanitron Ultraviolet Water Purifier

Atlantic Ultraviolet Corporation Sanitron Ultraviolet Water Purifier. Model: A-2400. Materials of construction: 316 stainless steel. Flow rate: 40 gpm. 118 V, 1.2 amps, 60 Hz. Inlets: (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 4 ft. 2 in. x 7-1/2 in. W x 1 ft. 4 in. H.(ACN30).

Product Details

  • Stock No: 4a.122
  • Manufacturer: Atlantic Ultraviolet Corporation
  • Model: A-2400

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Atlantic Ultraviolet Corporation Sanitron Ultraviolet Water Purifier
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed