Atlas Centrifugal Pump

Atlas Centrifugal Pump

Atlas Centrifugal Pump. Model 407059. S/N Y5854. Inlet/Outlet 5 in., TEFC Motor- 10 hp, 1,745 rpm, 575 V, 10.4 amps, Frame: 215 T. Overall dimensions: 54 in. L x 24 in. W x 24 in. H.
Product Details
  • Stock No: OIP020.
  • Manufacturer: Atlas
  • Model: 407059
  • Serial Number: Y5854
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Atlas Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed