Aurora 3x4x12 Centrifugal Pump - 25 HP

Aurora 3x4x12 Centrifugal Pump - 25 HP

(1) Aurora Centrifugal Pump. Model: 344-BF. S/N: AS226A2. Size: 3x4x12. Capacity: 400 gpm @ 135 ft. U.S. Unimount Electric Motors, 25 hp, 1770 rpm, 208-230/460 V, 66.0-59.0/29.5 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged suction port. Outlets: (1) 3 in. dia. flanged discharge port. Quantity available: 1. Overall dimensions: 4 ft. 7 in. L x 1 ft. 10 in. W x 1 ft. 7-1/2 in. H. (ACN49)(H9/5L)

Product Details

  • Stock No: DPLS231.17
  • Manufacturer: Aurora
  • Model: 344-BF
  • Serial Number: AS226A2

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Aurora 3x4x12 Centrifugal Pump - 25 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed