Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)
Aurora Centrifugal Pump. Model: AS22643. Capacity: 750 gpm. Size: 4 x 5 x 12. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1775 rpm, 230 V, 94.8/17.4 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 4ft. 9 in. L x 23-1/2 in. W x 23 in. H.(ACN80)(H9).
Product Details
- Stock No: DPLS226A.
- Manufacturer: Aurora
- Model: AS22643
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 750
- Max Speed RPM: 1775
- Maximum Temperature (F): 275
- Maximum Pressure MAWP (PSI): 250
- Impeller Diameter (inches): 12
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 5
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 40
- Motor RPM: 1775
- Motor Voltage: 230
- Motor Amps: 94.8/17.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324T
Dimensions:
- Length (Inches): 57
- Width (Inches): 23.5
- Height (Inches): 23
- ACN: 80