Automatic Head Piston Filler

Automatic Head Piston Filler

Automatic Head Piston Filler. S/N 032505.6. Stainless steel with aluminum base. Piston capacity: 1.75 Liters. Speed: up to 10 bottles/min. Stainless steel in-feed cone- 20 in. dia x 21 in. H. Control box with on and off switches. Photocell to detect bottle. Micro-switch to control piston that stops bottle in position. Conveyor gear motor- 1/3 hp. Overall dimensions: 64 in. L x 37 in. W x 65 in. H. ( XMR26)

Product Details

  • Stock No: DBPF105.2a
  • Manufacturer: Not Specified
  • Serial Number: 32505.6

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Automatic Head Piston Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed